0 items

Aquatherm SDR 11 Non-Faser Plastic Fusion Pipe

A00102M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Color Finish
Green
Material
Fusiolen® PP-R
Pipe Tubing Size
14 in
Schedule Class
SDR 11
Type
Non-Faser

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday