0 items

Aquatherm SDR 11 Plastic Short Radius 90 Degree Elbow in Green

A1121SZ

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Fusiolen®
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11
Size
6 in x 6 in
Type
Short Radius, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday