0 items

Aquatherm Greenpipe® Straight and Short Radius DR 11 Fusiolen® and Polypropylene 45 Degree Elbow in Green

A112535SZ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9 2012
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Potable Water, Sewer
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
FM Approved
Yes
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Short Radius, Straight
Material
Fusiolen®, Plastic
Material Type
Polypropylene
Maximum Pressure
205 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
DR 11
UL Listed
UL 723

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday