0 items

Aquatherm 19 ft. SDR 7.4 Faser Plastic Fusion Pipe

A067074M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Green
Length
19 ft
Material
Fusiolen® PP-R
Pipe Tubing Size
12 in
Schedule Class
SDR 7.4
Type
Faser

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday