0 items

Aquatherm Greenpipe® Socket Weld x Butt Weld Straight and Short Radius SDR 7.4 Polypropylene 90 Degree Elbow in Green

A112SZ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Socket Weld
End Connection 2
Butt Weld
End Connections
Socket Weld x Butt Weld
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Short Radius, Straight
Material
Fusiolen®, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 7.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday