0 items

Aquatherm SDR 7.4 Polypropylene Tee in Green

A01139

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Green
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 7.4
Size
12 in x 12 in x 4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday