42-1/4 x 38-1/4 x 76-7/8 in. Alcove Shower Unit in White
42-1/4 x 38-1/4 x 76-7/8 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651 2004
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 36 in
- GSA Approved:
- No
- Height:
- 76-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 38-1/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 1/2 in
- UL Listed:
- No
- Weight:
- 140 lb
- Width:
- 42-1/2 in