62-3/8 x 32-3/4 x 78-1/2 in. Alcove Shower Unit in White
62-3/8 x 32-3/4 x 78-1/2 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-leveled base
- AcrylX™ applied acrylic surface
- 1-piece shower
- Smooth wall finish is easy to clean
- Barrier free when properly installed
- Slip-resistant textured floor for safety
- 1/2 inch beveled threshold
- 1/4 inch skirt
- Exterior dimensions: 62-3/8 inches x 32-3/4 inches x 78-1/2 inches
- Interior dimensions: 60 inches x 30-1/4 inches x 77-1/2 inches
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651 2004
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 60 in
- GSA Approved:
- No
- Height:
- 77-1/2 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 1/2 in
- UL Listed:
- No
- Weight:
- 180 lb
- Width:
- 30 in