0 items

Aquatic Industries Darsey 102 x 27-1/2 in. 2-Piece Tub and Shower Combination in White

A102422PWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf
  • 60 Inch x 42 Inch bathtub with oval sump, pony wall, 2-sided wainscot and integral skirt
  • 8 Inch wainscot
  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Molded toiletry shelves
  • Right or left hand tub location
  • Slip-resistant, textured bottom
  • Textured tile

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
67 gal
Collection
Darsey
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Left
GSA Approved
No
Height
80 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
102 in
Material
AcrylX™
NSF Certified
No
Number Of Pieces
2 Piece
UL Listed
No
Width
43-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday