0 items

Aquatic Industries Everyday 36 x 36 in. Gelcoat Shower

A1363TRIO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-piece shower
  • AcrylX™ applied acrylic surface
  • Center drain
  • Lifetime limited warranty
  • Molded toiletry shelf
  • Smooth wall

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
74 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
36 in
Material
AcrylX™
NSF Certified
No
Number Of Pieces
3 Piece
UL Listed
No
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday