60 in. Vinyl Sink Flexible Water Connector
60 in. Vinyl Sink Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all barrier-free showers
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Outer Hose Material:
- Vinyl
- Water Supply Connector Type:
- Sink