0 items

Aquatic Industries Everyday 60 in. Above Floor Rough Tile Tub and Shower in White

A2603OCSMWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above-floor rough
  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Left or right hand drain
  • Lifetime limited warranty
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Textured tile finish
  • Tub-shower

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
58 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
76-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday