Aquatic Industries Everyday 60 x 17 in. Smooth Tile Tub and Shower in White
A2603DTWH
Drain Location
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Everyday
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 17 in
- Drain Location
- Right
- Height
- 77-1/4 in
- Length
- 60 in
- Material
- Gelcoat
- Width
- 32 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday