60 x 35-1/4 in. Tub & Shower Unit with Right Drain in White
60 x 35-1/4 in. Tub & Shower Unit with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylized smooth wall
- Slip-resistant, textured floor
- Multiple toiletry shelves
- Limited 5-year warranty
- Left Right Hand drain
- Premium cast acrylic surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 43 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 35-1/4 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No