0 items

Aquatic Industries Everyday 60 x 42 in. Alcove Bath Tub in White

A2760410WH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Alcove bath
  • Ergonomic backrest
  • Integral armrests
  • Integral skirt
  • Integral tiling flange (3T)
  • Left or right hand drain
  • Lifetime limited warranty
  • Slip-resistant textured bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Left
GSA Approved
No
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
43-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday