0 items

Aquatic Industries Alana II 60 x 42 in. Gelcoat Whirlpool with Left Hand Drain

A2760411WH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 hydrotherapy jets
  • Alcove bath
  • Ergonomic backrest
  • Integral armrests
  • Integral skirt
  • Integral tiling flange (3T)
  • Left or right hand drain
  • Pneumatic on/off control
  • Slip-resistant textured bottom
  • Whirlpool pump

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Alana II
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Drain Location
Left
GSA Approved
No
Height
21-1/4 in
Horsepower
3/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
Number Of Jets
4
UL Listed
Yes
Width
43-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday