0 items

Aquatic Industries Everyday 60 x 42 in. Oval Tile Bath Tub in White

A2603TWWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 Inch wainscot
  • Alcove bath
  • Ergonomic backrest
  • Integral skirt
  • Integral tiling flange (3T)
  • Left or right hand drain
  • Lifetime limited warranty
  • Textured tile

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
67 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
26-1/4 in
Drain Location
Right
GSA Approved
No
Height
27-1/2 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
43-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday