61 in. Flexible Dam
61 in. Flexible Dam
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Outer Hose Material:
- Vinyl
- Water Supply Connector Type:
- Sink