8 x 60 x 74 in. Back Shower Wall in White

Part #A6074CBWAW  |  Item #5071343  |  Manufacturer Part #6074CBW-AW

$ 202.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower walls are lightweight and durable
  • Easy wedge and lock system makes it easy to install
  • Includes mulitiple toiletry shelves for extra storage
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinates with 6030CPANL-AW, 6034CPAN-AW, or 6030CPANR-AW bases
  • Coordinates with 2374CSW-AW or 2774CSW-AW sidewall sets
  • Fifteen year residential limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 124.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Color Finish: White

Color Finish Category: Whites

Depth: 8 in

Height: 74 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 60 in

Material: Composite

Number Of Pieces: 1 Piece

UL Listed: No

Width: 60 in