32-1/4 x 62 x 76-7/8 in. Alcove Shower Unit in White
FreedomLine 32-1/4 x 62 x 76-7/8 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AcrylX™ applied acrylic surface
- 3/4 Inch skirt
- Pre-leveled base
- Lifetime limited warranty (30 year commercial)
- Smooth tile
- Center drain
- Barrier free when properly installed
- 1/2 Inch interior threshold
- Base Unit only
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651-04, CSA B45-11
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 76-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 32-1/4 in
- NSF Certified:
- No
- Product Type:
- Roll-In Showers
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 62 in