Aquatic Industries

Accessible 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White

Part #A1603BFSDRWH  |  Manufacturer Part #1603BFSDRWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-leveled base
  • AcrylX™ applied acrylic surface
  • 3/4 Inch skirt
  • 1/2 Inch interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • ADA configured with right seat, grab bars and hand held shower assembly

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: Accessible

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 77-1/4 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 36-1/4 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

UL Listed: No

Width: 62 in