Aquatic Industries Accessible 60 x 34 in. Center Shower in White

A1603BFSTWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Barrier free when properly installed
  • Five year limited warranty
  • No threshold
  • Pre-leveled base
  • Smooth tile wall
  • Three-quarter inch skirt

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accessible
Color Finish
White
Color Finish Category
Whites
Height
76-7/8 in
Length
62 in
Material
Gelcoat
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday