Aquatic Industries Accessible 60 x 36 in. Acrylic Shower with Center Drain in White

A6036BFSCWH

Manufacturer Part #: 6036BFSCWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1” (25 mm) skirt
  • No interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Integral dome

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accessible
Depth
36 in
Drain Location
Center
Height
79 in
IAPMO Listed
No
UL Listed
No
Width
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday