Alydar II 72 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in White

Part #A5772621VWH  |  Item #4720278  |  Manufacturer Part #5772621V-WH

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Pre-leveled wood base
  • Slip resistant floor
  • Universal drain
  • 6 hydrotherapy jets
  • Safety suction system
  • Whirlpool pump
  • Pneumatic on/off control
  • Premium cast acrylic surface

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Bathtub Shape: Oval in Rectangle

CARB OTC LEED Compliant: No

Capacity: 67 gal

Collection: Alydar II

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-7/8 in

Drain Location: Universal

GSA Approved: No

Height: 23-7/8 in

Horsepower: 3/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes

Volts: 120V

Watts: 1.5