0 items

Aquatic Industries Belmont I 60 x 42 in. Acrylic Soking Bath Tub in White

A3960620WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used in an undermount application
  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip resistant floor
  • Universal drain

SPECIFICATIONS

ADA Compliant
No
Collection
Belmont I
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
23-7/8 in
Length
60 in
Material
Acrylic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday