54 in. x 28-3/8 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aquatic

Everyday 54 in. x 28-3/8 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 54 in. x 28-3/8 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A254027LWH
  • Item #1600029
  • Manufacturer Part #254027L-WH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral tiling flange (3T)
  • Ergonomic backrest
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
20-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Number of Occupants:
1
Overall Height:
16-1/4 in
Overall Length:
54 in
Overall Width:
28-3/8 in
Overflow Type:
Round
Soaking Depth:
12 in
UL Listed:
No
Weight:
52 lb
cUPC Certified:
No