Aquatic Industries Derby 33-1/4 x 60 in. Tub and Shower with Right Hand Drain in White

A3760621WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used in undermount application
  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip-resistant floor
  • Universal drain

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
50 gal
Collection
Derby
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
18-7/8 in
Drain Location
Universal
GSA Approved
No
Height
20-1/2 in
Horsepower
3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
NSF Certified
No
Number Of Jets
8
UL Listed
Yes
Volts
120V
Watts
1.5
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday