23-1/4 x 60 in. Bathtub in White

You last purchased this on
 
Aquatic

Everyday 23-1/4 x 60 in. Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 23-1/4 x 60 in. Bathtub in White

  • Fast #
  • Part #A2600CCWPWH
  • Item #4222480
  • Manufacturer Part #2600CCWP-WH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral arm rests
  • Ergonomic backrest
  • Corner bath
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Center drain
  • Molded toiletry shelf
  • Integral tiling flange (2T)
  • 4 hydrotherapy jets
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
22 in
Drain Location:
Center
GSA Approved:
No
Height:
23-1/4 in
Horsepower:
3/4 hp
IAPMO Listed -:
Yes
Installation Type:
Corner Mount
Length:
60 in
NSF Certified:
No
Number of Jets:
4
UL Listed:
Yes
Watts:
1.5 kW
Width:
28 in