30 x 60 in. Tub and Shower with Right Hand Drain in Biscuit

You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Tub and Shower with Right Hand Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Tub and Shower with Right Hand Drain in Biscuit

  • Fast #
  • Part #A260330MRBI
  • Item #1923746
  • Manufacturer Part #260330MR-BI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth wall finish
  • Ergonomic backrest
  • Tub-shower
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Left or right hand drain
  • Above-floor rough
  • Molded toiletry shelves
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Overall Height:
75-1/4 in
Overall Length:
60 in
Overall Width:
31-1/4 in
Shower Base Shape:
Rectangle
UL Listed:
Yes