Aquatic Industries
Everyday 32 in. Shower Pan with Center Drain in White
Part #A3232CPANNSAW | Item #7261992 | Manufacturer Part #3232CPANNS-AW
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Pre-leveled base
- Designed for tile-wall applications
- Slip-resistant, textured bottom
- Integral nailing flange (3T)
- Raised front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Center drain
- Composite surface
- Durable high-gloss finish
- 15-year residential limited warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: ASTM E-84
CARB OTC LEED Compliant: No
Collection: Everyday
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
GSA Approved: No
Height: 7 in
IAPMO Listed: Yes
Installation Type: Alcove
Length: 32 in
Material: A² Composite
NSF Certified: No
Shower Base Shape: Square
Threshold Height: 7 in
UL Listed: No
Width: 32 in