34 in. Shower Pan Liner in White

You last purchased this on
 
Aquatic

Everyday 34 in. Shower Pan Liner in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 34 in. Shower Pan Liner in White

  • Fast #
  • Part #A4234PANWH
  • Item #1243383
  • Manufacturer Part #4234PAN-WH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip-resistant, textured bottom
  • Integral tiling flange (3T)
  • Shower pan
  • Lifetime limited warranty
  • AcrylX™ applied acrylic surface
  • Center drain
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed -:
Yes
Length:
42 in
NSF Certified:
No
Shower Base Shape:
Rectangle
Width:
34 in