Aquatic Industries
Everyday 35 x 60 x 72 in. Alcove Shower Unit in White
Part #A1603COSRWH | Item #524149 | Manufacturer Part #1603COSR-WH
Product Details
- Shower stall
- Textured tile finish
- Molded seat (Left or right hand)
- Molded toiletry shelves
- Slip-resistant textured bottom
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: ASTM E-84
CARB OTC LEED Compliant: No
Collection: Everyday
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
GSA Approved: No
Height: 72 in
IAPMO Listed: Yes
Installation Type: Alcove
Length: 35 in
Material: AcrylX™
NSF Certified: No
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
UL Listed: No
Width: 60 in