Aquatic Industries Everyday 36-1/4 x 48 x 73-1/4 in. Alcove Shower Unit in White

A1483CTGWH

Manufacturer Part #: 1483CTG-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower stall
  • Textured tile finish
  • Molded seats (2)
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Collection
Everyday
Drain Location
Center
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
NSF Certified
No
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
UL Listed
No
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday