37-1/4 x 36 x 73-1/4 in. Alcove Shower Unit in White
Everyday 37-1/4 x 36 x 73-1/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Textured tile finish
- Molded toiletry shelf
- Shower stall
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- Center drain
- Slip-resistant textured bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 73-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 37-1/4 in
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 36 in