Aquatic Industries Everyday 37-1/4 x 37-1/4 in. Neo Angle Shower in White

A1362NACWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Molded toiletry shelf
  • Neo-angle corner design
  • Shower stall
  • Slip-resistant textured bottom
  • Smooth wall finish
  • Unit is ANSI Z124 and IPC compliant, but not UPC compliant for floor space. Please check state and local code for your area

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
79-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
37-1/4 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday