48 x 34 in. Shower Base in White
Everyday 48 x 34 in. Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended tiling flange
- Enhanced front profile
- Slip-resistant textured bottom
- Extended nailing flange
- 10-year residential warranty
- Step-design finishing guides
- Corner drainage channels
Specifications
- ADA Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 7-1/4 in
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/4 in
- Width:
- 34 in