Aquatic Industries Everyday 48 x 73-1/4 in. Shower in White

A1483SGWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Center drain
  • Lifetime limited warranty
  • Molded seats (2)
  • Molded toiletry shelves
  • Shower stall
  • Slip-resistant textured bottom
  • Smooth wall finish

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
36-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday