60 in. Rectangle Shower Base in White
Everyday 60 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-resistant-textured bottom
- Integral tiling flange (3T)
- Shower pan
- Lifetime limited warranty
- AcrylX™ applied acrylic surface
- Left or right hand drain
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- NSF Certified:
- No
- Product Type:
- Shower Pan
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/4 in
- UL Listed:
- No
- Width:
- 34 in