60 in. Rectangle Shower Base in White
Everyday 60 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center drain location
- Integral tiling flange (3T)
- Slip resistant, textured bottom
- Alcove shower base in white
- Center Drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/4 in
- Width:
- 34 in