60 in. Right-Hand Rough Tub and Shower Backing 30 Up
Everyday 60 in. Right-Hand Rough Tub and Shower Backing 30 Up
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic backrest
- Installed acrylic grab bar
- Smooth wall
- Five year limited warranty
- Slip-resistant textured bottom
- Molded toiletry shelves
Specifications
- ADA Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Overall Height:
- 75-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in