60 in. Shower Pan with Center Drain in White
Everyday 60 in. Shower Pan with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for tile-wall applications
- Slip-resistant, textured bottom
- Pre-leveled base
- Composite surface
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Center drain
- Raised front profile
- Integral nailing flange (3T)
- 15-year residential limited warranty
- Durable high-gloss finish
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- A² Composite
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7 in
- UL Listed:
- No
- Width:
- 34 in