60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-resistant, textured bottom
- Durable high-gloss finish
- Pre-leveled base
- Ten year residential limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 37 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Composite
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 16-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-3/4 in
- UL Listed:
- No
- Weight:
- 54 lb
- cUPC Certified:
- No