Everyday 60 x 30 x 73-1/4 in. Left-Hand Tub and Shower in White

Part #A260330LWH  |  Item #155482  |  Manufacturer Part #260330L-WH

Call for Pricing EACH

Drain Location

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub-shower
  • Smooth wall finish
  • Ergonomic backrest
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 42 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Height: 72 in

IAPMO Listed: Yes

Installation Type: Alcove

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 1 Piece

Overall Height: 73-1/4 in

Overall Length: 60 in

Overall Width: 31-1/4 in

Size: 60 in x 73-1/4 in x 31-1/4 in

UL Listed: No

Weight: 124

Width: 30 in