Aquatic Industries
Everyday 60 x 32 in. Left-Hand Drain Tub & Shower Unit in White
Part #A2603SGMLWH | Item #26435 | Manufacturer Part #2603SGML-WH
Drain Location
Product Details
- Tub-shower
- Smooth wall finish
- Ergonomic backrest
- Molded toiletry shelves
- Above-floor rough
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: ASTM E-84
Application: Residential
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 42 gal
Collection: Everyday
Color Finish: White
Color Finish Category: Whites
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
Height: 74 in
IAPMO Listed: Yes
Installation Type: Above Floor
Material: AcrylX™
NSF Certified: No
Number Of Pieces: 1 Piece
Number of Shelves: 2
Overall Height: 75-1/4 in
Overall Length: 60 in
Overall Width: 33-1/4 in
Size: 60 in x 75-1/4 in x 33-1/4 in
UL Listed: No
Weight: 134
Width: 32 in