Everyday 60 x 32 in. Right-Hand Drain Tub & Shower Unit in White

Part #A2603SGMRWH  |  Item #27480  |  Manufacturer Part #2603SGMR-WH

$ 627.75 EACH
(Pricing is for Right)

Drain Location

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub-shower
  • Smooth wall finish
  • Ergonomic backrest
  • Molded toiletry shelves
  • Above-floor rough
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 42 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

Height: 74 in

IAPMO Listed: Yes

Installation Type: Above Floor

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 1 Piece

Overall Height: 75-1/4 in

Overall Length: 60 in

Overall Width: 33-1/4 in

Size: 60 in x 75-1/4 in x 33-1/4 in

UL Listed: No

Weight: 134

Width: 32 in