60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain
Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall finish
- Ergonomic backrest
- Tub-shower
- Lifetime limited warranty
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- 15 Inch skirt
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- UL Listed:
- No
- Weight:
- 142 lb