60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #A2603CTWMLWH
  • Item #4223276
  • Manufacturer Part #2603CTWML-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Textured tile finish
  • Ergonomic backrest
  • Tub-shower
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Left or right hand drain
  • Above-floor rough
  • Molded toiletry shelves
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Commercial, Residential
Basin Length:
43-1/2 in
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
73-1/4 in
Overall Length:
60 in
Overall Width:
33-1/4 in
Soaking Depth:
14-1/8 in
UL Listed:
No
Weight:
129 lb
cUPC Certified:
No