60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Basin Length:
- 45-3/4 in
- Basin Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Soaking Depth:
- 11-7/8 in
- UL Listed:
- No
- Weight:
- 134 lb
- cUPC Certified:
- No