60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- UL Listed:
- Yes
- Weight:
- 144 lb