Aquatic Industries

Everyday 60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White

Part #A2603CTHRSGBWH  |  Manufacturer Part #2603CTHR

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded toiletry shelf
  • Smooth tile
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Made in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45-11

Capacity: 37 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/4 in

Drain Location: Right

Height: 71 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 56 in

Material: AcrylX™

Number Of Pieces: 1 Piece

Overall Height: 30-1/4 in

Overall Length: 60 in

Overall Width: 33-1/4 in

Size: 60 in x 33-1/4 in

Width: 42 in